Beli kontaktor schneider easypact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Aion Plas Chamois Reguler (Lap Kanebo)Deskripsi:Kotoran dan noda mudah dihapus. Ideal untuk membersihkan kaca, kendaraan mobil, furniture, dll Diproduksi oleh Aion Co, Ltd, Jepang.
- Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)atribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
- Schneider Electric EasyPact EZC Earth Leakage Alarm Switchatribut:
- Range: EasyPact
- Product or Component Type: Switch
- Device Short Name: ALV
- Device Application: Alarm
- Range of Product: EZC250
- NIKKO STEEL Welding Electrode High Tensile Steel RD-718 (Kawat Las Elektroda)Deskripsi:- Untuk pengelasan konstruksi menengah (kelas 50kgf/mm², baja ST.52).- Jenis salutan: Iron Powder Low Hydrogen.- YP: 61kgf/mm²- TS: 67kgf/mm²- Є: 24%- CIV (-30°C): 10.2kgf-m.- Posisi las: semua posisi, kecuali vertikal turun.- Efisiensi las tinggi.- Kekuatan mekanik & mutu X-ray sangat baik, cocok untuk las ketel uap, bejana tekan dan konstruksi baja karbon.- Arus: AC, DC+atribut:
- Certifications: AWS A5.1 E7018, JIS Z 3212 D5016
- Current: AC, DC+
- Yield Point (kgf/mm²): 56.0
- Tensile Strength (kgf/mm²): 61.0
- Elongation (%): 28
- ABB Time RelaysDeskripsi:The Ct-Sdd.22 Is A Single-Function Electronic Time Relay From The Ct-D Timer Range. It Provides A Star-Delta Function With 7 Time Ranges From 0.05 S To 10 Min. And A Fixed Transition Time Of 50 Ms. This Time Relay Operates With A Rated Control Supply Voltage Of 24 - 48 V Dc / 24 - 240 V Ac And Has A 2 N/O Output With Contacts Rated At 250 V / 4 A.
- Schneider Electric Soft Starter Altistart 01 (Starter Lembut)atribut:
- Device Short Name: ATS01
- Product or Component Type: Soft Starter
- Assembly Style: With Heat Sink
- Product Destination: Asynchronous Motors
- Product Specific Application: Simple Machine
- Range of Product: Altistart 01
- Schneider Electric TeSys Batribut:
- Range: TeSys
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Kenmaster Plas Chamois (Lap Kanebo)Deskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
Daftar Harga kontaktor schneider easypact Terbaru October 2026
| Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor) | Rp199.900 |
| Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik) | Rp799.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel) | Rp20.999.900 |
| Schneider Electric TeSys Deca Electronic Overload Relays | Rp1.799.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
| Aion Plas Chamois Reguler (Lap Kanebo) | Rp69.900 |
| Schneider Electric Altivar Process ATV600 (Kartu Komunikasi Inverter) | Rp559.900 |
| Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit) | Rp1.299.900 |
| Schneider Electric EasyPact EZC Earth Leakage Alarm Switch | Rp289.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6oP103107240-21.jpg)
/jiP101553702-42.jpg)
/71P103103253-789.jpg)
/ouP101553894-15.jpg)

/P102040379-1.jpg)
/g0P101549576-4.jpg)
/cyP104049466-3.jpg)
/3fP103116123-42.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20High%20Tensile%20Steel%20RD-718%20(Kawat%20Las%20Elektroda)/0yP103216034-1.jpg)


/1vP103104067-21.jpg)

/5xP104050213-138.jpg)
/nnP102072851-84.jpg)
/P102172513-1.jpg)
/oyP102277898-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)